Check Availability
  • DAYTON 

    Birdscreen, 10 1/2 In

  • Item # 4YY78
  • Mfr. Model # 4YY78
Birdscreen, 10 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use a DAYTON® bird screen to protect ventilating fans from birds, small objects, and debris. Zinc-plated for durability. Concentric and precisely sized to eliminate rattling. Screen passed 24-hr. salt spray test.
Show More Close
 

Technical Specifications

Item # 4YY78
Mfr. Model # 4YY78
UNSPSC #10191507
Shipping Weight 2.22 lbs
Country of Origin USA *
Item Birdscreen
Type Concentric Ring
Finish Zinc Plated
Wire Spacing OC (In.) 3/4
Function Protects Fan from Birds, Small Ojects and Debris
Use w/Dayton Ventilators 1MBE6 to 1MBE8, 2RB65, 4HZ36, 4HZ47, 4YY13 to 4YY15, 5DVL4 to 5DVL8, 5DVP8, 5DVP9, 5DVR2, 6KWH9, 6KWJ2, 6KWJ3, 16D522, 16D523
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In