Check Availability
  • DAYTON 

    Base Unit For Use With 30XT48, 30XT49, 30XT50, Black

  • Item # 30XT51
  • Mfr. Model # 30XT51
Base Unit For Use With 30XT48, 30XT49, 30XT50, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Tower Light Mount can be used to help create custom tower lights for indicating the status of machines and processes in industrial applications. Lights available separately.
Show More Close
 

Technical Specifications

Item # 30XT51
Mfr. Model # 30XT51
UNSPSC #39112001
Catalog Page 279
Shipping Weight 0.3 lbs
Country of Origin India *
Tower Light Mounting Style Base
Body Color Black
For Use With 30XT48, 30XT49, 30XT50
Housing Material Nylon
Height 4-13/32"
Diameter 70mm
Operating Temp. -30 Degrees to 60 Degrees C
Rating IP65, NEMA 1, 2, 3, 3R, 4, 4X, 12 or 13
Standards cUR(R)s, CE
Includes Mounting Pad and Mounting Accessories
Item Base Unit
* This product's country of origin is subject to change

Compliance and Restrictions