Check Availability
  • DAYTON 

    B/D Plug Fan, 30 In, Less Drive Pkg

  • Item # 5ZPK7
  • Mfr. Model # 5ZPK7
B/D Plug Fan, 30 In, Less Drive Pkg
Qty
  • Web Price
    $4,719.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use in supply, exhaust, or recirculation systems, this fan features a welded heavy steel drive frame and backplate with an insulated plug, a shaft-mounted heat slinger, a shaft seal, and an adjustable motor mounting plate. The steel components are coated for use in high-temperature applications.
Show More Close
 

Technical Specifications

Item # 5ZPK7
Mfr. Model # 5ZPK7
UNSPSC #40101604
Shipping Weight 705.0 lbs
Country of Origin USA *
Item Plug Fan
Type Belt Drive, Less Drive Package
Wheel Diameter 30"
Drive Type Belt Drive
CFM Range 10,389 to 24,626 @ 0.00" SP
RPM Range 594 to 1408
Max. Operating Temp. 500 Deg F
Height 43-1/4"
Width 43-1/4"
Depth 54-11/16"
Motor HP Range 1-1/2 to 20
Bearing Type Self-aligning Ball
Wheel Type Backward Inclined
Wheel Material Steel, Gray Polyester Coating
Shaft Dia. 2-3/16"
Includes Heat Fan Package
Mounting Position Horizontal or Vertical
Application Drying Ovens, Kilns, Air Curtains, Wash Systems, Dust Collectors, Custom Air Handlers
* This product's country of origin is subject to change

Compliance and Restrictions