Check Availability
Axial Upblast Belt Drive Exhaust Ventilator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This exhaust ventilator is for use in industrial and commercial buildings, including warehouses, manufacturing facilities, foundries, and laboratories. It's highly weather-resistant, with housings constructed of heavy-gauge galvanized steel, bolted seams, and reinforced edges for added strength. Drive frames are die-formed, galvanized structural steel, providing a rigid platform for motors, shafts, bearings, and drives. Fabricated steel propellers have steeply pitched blades to generate low sound levels. Integral butterfly dampers prevent unwanted backdrafts and have magnetic latches to minimize damper flutter when not in use. Built-in lifting lugs speed installation; the windband is removable for easy inspection.
Show More Close
 

Technical Specifications

Item # 4YY26
Mfr. Model # 4YY26
UNSPSC #40101502
Catalog Page 2966
Shipping Weight 444.0 lbs
Country of Origin USA *
Item Exhaust Ventilator
Blade Dia. 42"
Propeller Material Steel
Max. Inlet Temp. (Deg. F) 120
Bearing Type Regreasable Pillow Block
RPM Range 275 to 718
Speed Controllable NO
Mounting Location Roof
Base Height (In.) 1-3/4
Overall Height (In.) 38
Overall Dia. (In.) 52
Shaft Dia. Sheave End (In.) 1 1/4
Shaft Dia. Propeller End (In.) 1 1/4
Housing Material Galvanized Steel
Agency Compliance UL/cUL 705 Listed
Requires Roof Curb For New Installations
Adj. 12 3/8"H Roof Curb Stock No. 2ZV86
Adj. 6 3/8"H Roof Curb Stock No. 3C216
Recommended 12 In. Fixed Curb Item No. 3AZJ5
Dimension A 50-1/2"
Dimension B 44-1/4"
Dimension C 20"
Dimension D 38"
Dimension E 49-5/8"
Drive Package With Motor Included No
* This product's country of origin is subject to change

Welcome Sign In