Check Availability
  • DAYTON 

    Automatic Motor Base,For NEMA Frame 324/326,29-1/4 Length (In.),18-1/8 Width (In.)

  • Item # 6YTR9
  • Mfr. Model # 6YTR9
Automatic Motor Base,For NEMA Frame 324/326,29-1/4 Length (In.),18-1/8 Width (In.)
Qty
  • Web Price
    $2,725.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adjusts belt tension automatically while motor is in use. Base maintains proper belt tension to help reduce operating stress and increase life of belts and bearings. Suitable for use in blower, compressor, fan, mixer, and pump applications.
Show More Close
 

Technical Specifications

Item # 6YTR9
Mfr. Model # 6YTR9
UNSPSC #26101808
Shipping Weight 160.0 lbs
Country of Origin USA *
Item Automatic Motor Base
For NEMA Frame 324/326
Height (In.) 4-1/16
Width (In.) 18-1/8
Length (In.) 29-1/4
Application To Position Mounted Motor For Proper Belt Tension During Installation And Maintenance Checks
Includes 1 Adjusting Bolt
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.