Check Availability
  • DAYTON 

    Attic Ventilator, Gable Mount, 115V, 16"dia

  • Item # 7F667
  • Mfr. Model # 7F667
Attic Ventilator, Gable Mount, 115V, 16"dia
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy-to-install fan cools attic areas to ease AC load and help reduce energy costs. Adjustable thermostat mounts on a 2" x 4" conduit box. Tie-rod shutter complies with OSHA regulations. Features totally enclosed motors. Mounts on gables with built-in shutters. UL and C-UL Listed.
Show More Close
 

Technical Specifications

Item # 7F667
Mfr. Model # 7F667
UNSPSC #40101502
Catalog Page 2968
Shipping Weight 20.56 lbs
Country of Origin China *
Item Attic Ventilator
Power Method - Roof Ventilators 120V
Mounting Location - Roof Ventilators Gable
Included with Ventilator Guard, Shutter, Thermostat
Control Method - Roof Ventilators Automatic
Max. Attic Area (Sq.-Ft.) 1500
Item - Roof Ventilators Attic Ventilator
Hz 60
HP 1/20
Amps 1.0
CFM @ 0.000-In. SP 1095
RPM 1550
CFM @ 0.125-In. SP 720
Free Air Intake Required (Sq.-Ft.) 3.5
Opening Required (In.) 16-3/4 X 16-3/4
Thermostat Temp. (Deg. F) 90 to 130
Includes Thermostat
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms