Check Availability
  • DAYTON 

    Aluminum Honda 5-1/2 HP Thermoplastic Diaphragm Pump

  • Item # 4TA88
  • Mfr. Model # 4TA88
Aluminum Honda 5-1/2 HP Thermoplastic Diaphragm Pump
Qty
  • Web Price
    $3,520.54 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This extra-heavy-duty pump is built to easily handle fluids mixed with sand, silt, mud, sewage, and waste. It features integrated tubular handles and wheels for easy mobility to pump out ponds, trenches, excavations, and septic tanks. Built with aluminum casing, thermoplastic rubber diaphragm, and neoprene check valves. A heavy-duty guard covers moving parts. Suction line strainer and 3" NPT suction and discharge pipe nipples included. Use only in well-ventilated areas.
Show More Close
 

Technical Specifications

Item # 4TA88
Mfr. Model # 4TA88
UNSPSC #40151512
Catalog Page 2628
Shipping Weight 173.0 lbs
Country of Origin USA *
Item Pump
Type Diaphragm
Engine/Motor Type Honda
HP 5-1/2
Length (In.) 44
Width (In.) 27
Height (In.) 24
NPT Port (In.) 3
Material of Construction Aluminum
Diaphragm Type Thermoplastic
Check Valve Polyurethane
GPH of Water @ 5 Ft. of Head 5280
GPH of Water @ 8 Ft. of Head 5280
GPH of Water @ 10 Ft. of Head 5220
GPH of Water @ 15 Ft. of Head 4500
GPH of Water @ 20 Ft. of Head 3840
GPH of Water @ 25 Ft. of Head 3540
Max. Head (Ft.) 25
Max. Pressure (PSI) 11
Tank Capacity (Qt.) 3
Solids Handling Capacity (In.) 1-5/8
Engine RPM 1800 to 2750
Ignition Type Electronic
Liquid Temp. Range (Deg. F) 160
Mechanical Seal Neoprene
Pump and Casing Adapter Aluminum
Seal Type Diaphragm
Sensor Type Low Oil
Temp. Range 40 to 180
Handle Steel
For Use With Nonflammable Liquids
Agency Compliance California Emission Codes
Includes 2 Nipples, Check Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov