Check Availability
  • DAYTON 

    Aluminum Drum Truck, Drum Capacity: 30 to 85 gal., Load Capacity: 700 lb., Pneumatic Wheels

  • Item # 34D653
  • Mfr. Model # 34D653
Aluminum Drum Truck, Drum Capacity: 30 to 85 gal., Load Capacity: 700 lb., Pneumatic Wheels
Qty
  • Web Price
    $1,410.07 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 34D653
Mfr. Model # 34D653
UNSPSC #24101504
Catalog Page 1142
Shipping Weight 59.0 lbs
Country of Origin Taiwan *
Item Drum Truck
Load Capacity 700 lb.
Drum Capacity 30 to 85 gal.
Overall Width 28"
Overall Height 35-1/2"
Material Aluminum
Color Silver
Finish Powder Coated
For Use With Polyethylene and Steel Drums
Hand Truck Handle Type Dual Handle
Wheel Material Pneumatic
Front Wheel Dia. 12"
Front Wheel Width 4"
Rear Wheel Dia. 6"
Rear Wheel Width 1-1/2''
Overall Depth 57-1/2"
Wheel Bearings Roller
Includes Brake
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms