Check Availability
  • DAYTON 

    Aluminum Drum Truck, Drum Capacity: 30 to 85 gal., Load Capacity: 1000 lb., Rubber Wheels

  • Item # 34D651
  • Mfr. Model # 34D651
Aluminum Drum Truck, Drum Capacity: 30 to 85 gal., Load Capacity: 1000 lb., Rubber Wheels
Qty
  • Web Price
    $1,267.93 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Drum Trucks/Dispensers
• Load capacity: 1000 lb.
Aluminum Drum Trucks
Drums are automatically engaged through the use of a spring-load chime hook. Reversible nose prongs are for use with 30- or 50-gal. drums.
Show More Close
 

Technical Specifications

Item # 34D651
Mfr. Model # 34D651
UNSPSC #24101504
Catalog Page 1142
Shipping Weight 71.0 lbs
Country of Origin Taiwan *
Item Drum Truck
Load Capacity 1000 lb.
Drum Capacity 30 to 85 gal.
Overall Width 25"
Overall Height 38-1/4"
Material Aluminum
Color Silver
Finish Powder Coated
For Use With Polyethylene and Steel Drums
Hand Truck Handle Type Dual Handle
Wheel Material Rubber
Front Wheel Dia. 10"
Front Wheel Width 2"
Rear Wheel Dia. 6"
Rear Wheel Width 1-1/2''
Overall Depth 55-1/4"
Wheel Bearings Roller
Includes Brake
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms