Check Availability
  • DAYTON 

    Aluminum Base Surface Mount, 10-1/2" H

  • Item # 26ZT17
  • Mfr. Model # 26ZT17
Aluminum Base Surface Mount, 10-1/2" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 26ZT17
Mfr. Model # 26ZT17
UNSPSC #39112001
Catalog Page 279
Shipping Weight 0.2 lbs
Country of Origin South Korea *
Tower Light Mounting Style Base
Body Color Silver
For Use With 26ZT20-26ZT31
Housing Material Aluminum
Height 10-1/4"
Diameter 80mm
Includes 3/4" Dia., 9-7/16" Long Tube
Item Surface Mount, Aluminum Base
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms