Check Availability
Alloy Screw Shackle,Screw Pin,42000 lb.
  • DAYTON 

    Alloy Screw Shackle,Screw Pin,42000 lb.

  • Item # 2MWP6
  • Mfr. Model # 2MWP6
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Screw Pin Anchor Shackles
• Galvanized per ASTM A153 Forged, heat-treated body and pin Alloy steel shackles meet Federal RR-C271D standards
For applications where the shackle is removed frequently. Shackles are permanently marked with size and working load limit (WLL), in tons. Wide-body shackle units have powder-coat finish.
Show More Close
 

Technical Specifications

Item # 2MWP6
Mfr. Model # 2MWP6
UNSPSC #31162803
Catalog Page 1067
Shipping Weight 13.38 lbs
Country of Origin China *
Item Shackle
Pin Style Screw
Working Load Limit 42,000 lb.
Width Between Eyes 2-1/4"
Pin Dia. 1-1/2"
Body Size 1-3/8"
Body Material Alloy Steel
Finish Galvanized
Pin Material Forged Alloy Steel
Standards RR-C271D

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.