Check Availability
  • DAYTON 

    Adjustable Lifting/Spreader Beam, 8000 lb., Max. Spread 96", Min. Spread 16", Headroom 20-5/8"

  • Item # 13V379
  • Mfr. Model # 13V379
Adjustable Lifting/Spreader Beam, 8000 lb., Max. Spread 96", Min. Spread 16", Headroom 20-5/8"
Qty
  • Web Price
    $1,351.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13V379
Mfr. Model # 13V379
UNSPSC #24101602
Catalog Page 1061
Shipping Weight 215.0 lbs
Country of Origin China *
Item Adjustable Lifting/Spreader Beam
Working Load Limit 8000 lb.
Max. Spread 96"
Min. Spread 16"
Headroom 20-5/8"
Overall Length 104-1/2"
Bail Thickness 1-1/4"
Usable Upper Bail Length 7-1/4"
Usable Upper Bail Width 4"
Usable Lower Bail Length 5-1/4"
Usable Lower Bail Width 3"
Hook Opening 1"
Standards OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close