Check Availability
  • DAYTON 

    Adjustable Lifting/Spreader Beam, 4000 lb., Max. Spread 72", Min. Spread 16", Headroom 14-1/2"

  • Item # 13V378
  • Mfr. Model # 13V378
Adjustable Lifting/Spreader Beam, 4000 lb., Max. Spread 72", Min. Spread 16", Headroom 14-1/2"
Qty
  • Web Price
    $892.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13V378
Mfr. Model # 13V378
UNSPSC #24101602
Catalog Page 1061
Shipping Weight 140.0 lbs
Country of Origin China *
Item Adjustable Lifting/Spreader Beam
Working Load Limit 4000 lb.
Max. Spread 72"
Min. Spread 16"
Headroom 14-1/2"
Overall Length 78"
Bail Thickness 1"
Usable Upper Bail Length 5-1/2"
Usable Upper Bail Width 3"
Usable Lower Bail Length 4"
Usable Lower Bail Width 2"
Hook Opening 1'
Standards OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close