Check Availability
AC Mtr, PSC, TEFC, 1/4 HP, 1550 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L408
Mfr. Model # 23L408
UNSPSC #26101602
Shipping Weight 12.0 lbs
Country of Origin South Korea *
Item AC Gearmotor Component Motor
Motor Design Permanent Split Capacitor
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1/4
Nameplate RPM 1550
Voltage 220
Hz 60
Phase 1
Full Load Amps 1.4
Motor Mounting Type Face
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.00
Motor Bearings Ball
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Overall Length 7-7/16"
Length Less Shaft 6-13/32"
Shaft Dia. 1/2"
Shaft Length 1"
Stud Quantity 4
Mounting Stud Location Shaft End
Standards UL Recognized, CSA Certified, CE
Includes 10.0MFD Capacitor
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In