Check Availability
  • DAYTON 

    AC Gearmotor 230 Nameplate RPM 5.8 Max. Torque 30.0 in.-lb. Enclosure Open

  • Item # 52JE18
  • Mfr. Model # 52JE18
AC Gearmotor 230 Nameplate RPM 5.8 Max. Torque 30.0 in.-lb. Enclosure Open
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DAYTON® premium shaded pole gearmotor is designed for continuous duty. Equipped with thermal overload protector for safety during stall or overload conditions. Use only in a dry location with adequate supply of cooling air. Ambient temperature (air temperature immediately surrounding gearmotor) should not exceed 40°C max. For outdoor installation, gearmotor must be protected by a cover that does not block air flow to and around gearmotor. Designed for use on 230VAC 50 Hz.
Show More Close
 

Technical Specifications

Item # 52JE18
Mfr. Model # 52JE18
UNSPSC #26101602
Catalog Page 67
Shipping Weight 2.97 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 230VAC
Gearmotor Phase 1
Max. Torque 30.0 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Gearmotor Rotation CW
Nameplate RPM 5.8
Gearmotor Enclosure Open
Gearmotor Mounting Position All Angle
Gearmotor Brake Type Magnetic
Length Less Shaft 3-1/4"
Hz 50
Reversible Shaft Output No
Motor Shaft Design Flat
RPM @ 50 Hz 5.8
No Load RPM 6.5
Starting Torque 22 in.-lb.
Overhung Load 30 lb.
Input HP 1/100
Gear Ratio 439.3:1
Full Load Amps 0.26
Insulation Class A
Thermal Protection Impedance
Max. Ambient Temp. 40 Degrees C
Motor Type Shaded Pole
Capacitor Required No
Overall Length 4-1/4"
Shaft Dia. (Dimension U) 5/16"
Shaft Length (Dimension V) 1"
Service Factor 1.00
Number of Brake Discs Required 0
Bearings Sintered Bronze Sleeve
Lubrication Grease Filled
Finish Unpainted
Housing Die Cast Zinc
Gear Case Material Die Cast Zinc
Gears Spur
Gear Material Sintered Steel
Gear Type Spur
Application Ice Dispensing, Mail Sorting, Ticket Dispensing, DVD Kiosks, Conveyors, Agriculture, Industrial Machinery, Printing Press, Power Transmission, Packaging, Controls, X-Ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems
Standards UL Recognized/CSA
* This product's country of origin is subject to change

Compliance and Restrictions