Check Availability
  • DAYTON 

    AC Gearmotor 230 Nameplate RPM 282 Max. Torque 100.0 in.-lb. Enclosure TEFC

  • Item # 4ZJ56
  • Mfr. Model # 4ZJ56
AC Gearmotor 230 Nameplate RPM 282 Max. Torque 100.0 in.-lb. Enclosure TEFC AC Gearmotor,282 rpm,TEFC,230V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZJ56
Mfr. Model # 4ZJ56
UNSPSC #26101602
Catalog Page 75
Shipping Weight 30.0 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 230VAC
Gearmotor Phase 3
Max. Torque 100.0 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Gearmotor Rotation CW/CCW
Nameplate RPM 282
Gearmotor Enclosure Totally Enclosed Fan-Cooled
Gearmotor Mounting Position All Angle
Gearmotor Brake Type None
Length Less Shaft 13-7/8"
Hz 60/50
Overhung Load 491 lb.
Input HP 1/2
Gear Ratio 6:1
Full Load Amps 1.6
Thermal Protection Thermostat
Max. Ambient Temp. 40 Degrees C
Motor Type 3-Phase
Shaft Dia. (Dimension U) 3/4"
Shaft Length (Dimension V) 1.5"_x000D_
Lubrication Lifetime Oil Sealed
Housing Die Cast Aluminum
Gear Case Material Die Cast Aluminum
Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Gear Material Hardened Steel
Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Seals Lip Type on Input and Output Shaft
Application Inverter Duty
* This product's country of origin is subject to change

Compliance and Restrictions