Check Availability
  • DAYTON 

    AC Gearmotor 230 Nameplate RPM 3.3 Max. Torque 18.0 in.-lb. Enclosure Open

  • Item # 1L452
  • Mfr. Model # 1L452
AC Gearmotor 230 Nameplate RPM 3.3 Max. Torque 18.0 in.-lb. Enclosure Open AC Gearmotor,3.3 rpm,Open,230V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1L452
Mfr. Model # 1L452
UNSPSC #26101602
Shipping Weight 1.7 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 230VAC
Gearmotor Phase 1
Max. Torque 18.0 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Gearmotor Rotation CW
Nameplate RPM 3.3
Gearmotor Enclosure Open
Gearmotor Mounting Position All Angle
Gearmotor Brake Type None
Length Less Shaft 2-1/4"
Hz 50
RPM @ 50 Hz 3.3
Starting Torque 18 in.-lb.
Overhung Load 3.5 lb.
Input HP 1/250
Gear Ratio 734:1
Full Load Amps 0.14
Motor Type Shaded Pole
Shaft Dia. (Dimension U) 5/16"
Shaft Length (Dimension V) 1"
Bearings Porous Bronze Sleeve on Both Case and Motor
Lubrication Grease Filled
Housing Die Cast Zinc
Gear Case Material Die Cast Zinc
Gears Delrin/Steel
Gear Material Delrin/Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close