Check Availability
  • DAYTON 

    AC Gearmotor 230 Nameplate RPM 0.9 Max. Torque 50.0 in.-lb. Enclosure Open

  • Item # 1L449
  • Mfr. Model # 1L449
AC Gearmotor 230 Nameplate RPM 0.9 Max. Torque 50.0 in.-lb. Enclosure Open AC Gearmotor,0.9 rpm,Open,230V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1L449
Mfr. Model # 1L449
UNSPSC #26101602
Shipping Weight 1.65 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 230VAC
Gearmotor Phase 1
Max. Torque 50.0 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Gearmotor Rotation CW
Nameplate RPM 0.9
Gearmotor Enclosure Open
Gearmotor Mounting Position All Angle
Gearmotor Brake Type None
Length Less Shaft 2-1/16"
Hz 50
RPM @ 50 Hz 0.9
Starting Torque 50 in.-lb.
Overhung Load 3.5 lb.
Input HP 1/250
Gear Ratio 2645:1
Full Load Amps 0.18
Insulation Class B
Thermal Protection Impedance
Motor Type Shaded Pole
Shaft Dia. (Dimension U) 5/16"
Shaft Length (Dimension V) .75"
Bearings Oil Impregnated Sintered Bronze
Lubrication Grease Filled
Housing Die Cast Zinc with Steel Cover
Gear Case Material Die Cast Zinc with Steel Cover
Gears Delrin/Steel
Gear Material Delrin and Powdered Iron
Gear Type Helical First Stage/Balance Spur
Application Restaurant Equipment, Water Softener Valve Controls
* This product's country of origin is subject to change

Compliance and Restrictions