Check Availability
  • DAYTON 

    AC Gearmotor 230/460 Nameplate RPM 345 Max. Torque 55.0 in.-lb. Enclosure TEFC

  • Item # 6MK85
  • Mfr. Model # 6MK85
AC Gearmotor 230/460 Nameplate RPM 345 Max. Torque 55.0 in.-lb. Enclosure TEFC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MK85
Mfr. Model # 6MK85
UNSPSC #26101602
Catalog Page 73
Shipping Weight 26.0 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 230/460VAC
Gearmotor Phase 3
Max. Torque 55.0 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Gearmotor Rotation CW/CCW
Nameplate RPM 345
Gearmotor Enclosure Totally Enclosed Fan-Cooled
Gearmotor Mounting Position All Angle
Gearmotor Brake Type None
Length Less Shaft 11-7/8"
Hz 60/50
Overhung Load 300 lb.
Input HP 1/3
Gear Ratio 5:1
Full Load Amps 1.60/0.80
Thermal Protection None
Max. Ambient Temp. 40 Degrees C
Motor Type 3-Phase
Shaft Dia. (Dimension U) 3/4"
Shaft Length (Dimension V) 1.63"
Bearings Needle, Oversized on Output Shaft
Lubrication Permanent Heavy Duty Gear Oil
Housing Die Cast Aluminum
Gear Case Material Die Cast Aluminum
Gears Precision Machined and Hardened, AGMA Class 9
Gear Material Precision Machined and Hardened
Gear Type AGMA Class 9
Seals Single Lip, Spring Loaded, Heavy Duty
Includes Conduit Box
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close