Check Availability
  • DAYTON 

    AC Gearmotor 208-230 Nameplate RPM 30 Max. Torque 295.0 in.-lb. Enclosure TEFC

  • Item # 5CJD9
  • Mfr. Model # 5CJD9
AC Gearmotor 208-230 Nameplate RPM 30 Max. Torque 295.0 in.-lb. Enclosure TEFC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CJD9
Mfr. Model # 5CJD9
UNSPSC #20101617
Shipping Weight 17.9 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 208-230VAC
Gearmotor Phase 3
Max. Torque 295.0 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Gearmotor Rotation CW/CCW
Nameplate RPM 30
Gearmotor Enclosure Totally Enclosed Fan-Cooled
Gearmotor Mounting Position Horizontal or Vertical Shaft Down
Gearmotor Brake Type None
Length Less Shaft 11"
Hz 60/50
RPM @ 50 Hz 25
No Load RPM 34
Starting Torque 1044 in.-lb.
Overhung Load 237 lb.
Input HP 1/6
Gear Ratio 58:1
Full Load Amps 0.72
Insulation Class F
Thermal Protection None
Max. Ambient Temp. 40 Degrees C
Motor Type 3-Phase
Shaft Dia. (Dimension U) 5/8"
Shaft Length (Dimension V) 1.5"_x000D_
Service Factor 1
Keyway Size 3/16" Square x 1"
Bearings Roller On Case, Ball On Motor
Lubrication Permanent Heavy Duty Gear Oil
Finish White Epoxy
Housing Rolled Steel
Gear Case Material Die Cast Aluminum
Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Gear Material Hardened Steel
Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Seals Lip, Stainless Steel w/Spring
Application Washdown
Standards UL Recognized/CSA/CE
* This product's country of origin is subject to change

Compliance and Restrictions