Check Availability
  • DAYTON 

    AC Gearmotor 208-230/460 Nameplate RPM 40 Max. Torque 483.0 in.-lb. Enclosure TEFC

  • Item # 4Z385
  • Mfr. Model # 4Z385
AC Gearmotor 208-230/460 Nameplate RPM 40 Max. Torque 483.0 in.-lb. Enclosure TEFC AC Gearmotor,40 rpm,TEFC,208-230/460V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dayton® 3-Phase, 208-230/460 VAC TEFC Parallel Shaft gearmotor delivers up to 483 in.-lb. of torque. Offers reliability and superior performance. Gear and bearing sets meet AGMA Class 9 standard. Features helical and spur gears for additional strength. Heavy-duty ball needle roller and thrust balls on case provides better torque capabilities. Permanent heavy-duty gear oil ensures long service life. Adaptable Brake No. 2LYV2, sold separately.
Show More Close
 

Technical Specifications

Item # 4Z385
Mfr. Model # 4Z385
UNSPSC #26101602
Catalog Page 75
Shipping Weight 24.0 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 208-230/460VAC
Gearmotor Phase 3
Max. Torque 483.0 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Gearmotor Rotation CW/CCW
Nameplate RPM 40
Gearmotor Enclosure Totally Enclosed Fan-Cooled
Gearmotor Mounting Position All Angle
Gearmotor Brake Type None
Length Less Shaft 12-5/16"
Hz 60
Overhung Load 325 lb.
Input HP 1/3
Gear Ratio 43:1
Full Load Amps 1.32/0.66
Thermal Protection None
Max. Ambient Temp. 40 Degrees C
Motor Type 3-Phase
Shaft Dia. (Dimension U) 3/4"
Shaft Length (Dimension V) 1.5"_x000D_
Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
Lubrication Permanent Heavy Duty Gear Oil
Housing Die Cast Aluminum
Gear Case Material Die Cast Aluminum
Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Gear Material Hardened Steel
Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Seals Lip Type on Input and Output Shaft
* This product's country of origin is subject to change

Compliance and Restrictions