Check Availability
  • DAYTON 

    AC Gearmotor 208-230/460 Nameplate RPM 157 Max. Torque 125.0 in.-lb. Enclosure OFC

  • Item # 4FDZ4
  • Mfr. Model # 4FDZ4
  • (1)
AC Gearmotor 208-230/460 Nameplate RPM 157 Max. Torque 125.0 in.-lb. Enclosure OFC AC Gearmotor,157 rpm,OFC,208-230/460VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4FDZ4
Mfr. Model # 4FDZ4
UNSPSC #20101617
Catalog Page 74
Shipping Weight 40.29 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 208-230/460VAC
Gearmotor Phase 3
Max. Torque 125.0 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Gearmotor Rotation CW/CCW
Nameplate RPM 157
Gearmotor Enclosure Open Fan Cooled
Gearmotor Mounting Position Horizontal
Gearmotor Brake Type None
Length Less Shaft 12-1/2"
Hz 60
Overhung Load 245 lb.
Input HP 1/3
Gear Ratio 11:1
Full Load Amps 1.4-1.3/0.7
Insulation Class F
Thermal Protection None
Max. Ambient Temp. 40 Degrees C
Motor Type 3-Phase
Overall Length 13.65"
Shaft Dia. (Dimension U) 5/8"
Shaft Length (Dimension V) 1.63"
Keyway Size 3/16" Square x 1-1/8"
Bearings Ball On Case And Motor
Lubrication SAE #90, Type 5ep, ISO 220 Grade Gear Oil
Housing Cast Iron
Gear Case Material Cast Iron
Gears Steel
Gear Material Steel
Seals Oil Seals on Output Shaft
Application Conveyors, Pumps, Mixers, Feeders
Standards UL Recognized/CSA
* This product's country of origin is subject to change

Compliance and Restrictions