Check Availability
  • DAYTON 

    AC Gearmotor 115 Nameplate RPM 1 Max. Torque 100.0 in.-lb. Enclosure Open

  • Item # 5CFL0
  • Mfr. Model # 5CFL0
  • (1)
AC Gearmotor 115 Nameplate RPM 1 Max. Torque 100.0 in.-lb. Enclosure Open AC Gearmotor,1 rpm,Open,115V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

115VAC Parallel-Shaft Pellet and Corn Stove Gearmotors
• Gearcase: zinc Lubrication: grease filled Gears: Delrin® and steel Bearings: needle on case; bronze sleeve on motor Mounting: all-position Thermally protected UL Recognized and CSA Certified
Show More Close
 

Technical Specifications

Item # 5CFL0
Mfr. Model # 5CFL0
UNSPSC #20101617
Shipping Weight 4.21 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 115VAC
Gearmotor Phase 1
Max. Torque 100.0 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Gearmotor Rotation CW
Nameplate RPM 1
Gearmotor Enclosure Open
Gearmotor Mounting Position All Angle
Gearmotor Brake Type None
Length Less Shaft 4.40"
Hz 60/50
RPM @ 50 Hz 0.8
No Load RPM 1.15
Starting Torque 200 in.-lb.
Overhung Load 55 lb.
Input HP 1/200
Gear Ratio 2995:1
Full Load Amps 0.7
Insulation Class B
Thermal Protection Auto
Max. Ambient Temp. 40 Degrees C
Motor Type Shaded Pole
Shaft Dia. (Dimension U) 3/8"
Shaft Length (Dimension V) 1"
Bearings Bronze Sleeve or Needle
Lubrication Grease Filled
Housing Die Cast Zinc
Gear Case Material Die Cast Zinc
Gears Helical First Stage, Spur Remainder
Gear Type Helical First Stage/Spur Remainder
Application Vending Machines, Carousel Drives, Pump Drives and Brewer Motors
Standards UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions