Check Availability
  • DAYTON 

    AC Gearmotor 115 Nameplate RPM 35 Max. Torque 7.3 in.-lb. Enclosure Open

  • Item # 52JE31
  • Mfr. Model # 52JE31
AC Gearmotor 115 Nameplate RPM 35 Max. Torque 7.3 in.-lb. Enclosure Open
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DAYTON® premium shaded pole gearmotor is designed for long life. Ambient temperature (air temperature immediately surrounding gearmotor) should not exceed 40°C max. For outdoor installation, gearmotor must be protected by a cover that does not block air flow to and around gearmotor. The gearmotor is designed for use on 115VAC 60 Hz.
Show More Close
 

Technical Specifications

Item # 52JE31
Mfr. Model # 52JE31
UNSPSC #26101602
Catalog Page 68
Shipping Weight 2.39 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 115VAC
Gearmotor Phase 1
Max. Torque 7.3 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Gearmotor Rotation CW
Nameplate RPM 35
Gearmotor Enclosure Open
Gearmotor Mounting Position All Angle
Gearmotor Brake Type None
Length Less Shaft 2-3/8"
Hz 60
Reversible Shaft Output No
Motor Shaft Design Flat
No Load RPM 40
Starting Torque 5 in.-lb.
Overhung Load 30 lb.
Input HP 1/100
Gear Ratio 86.8:1
Full Load Amps 0.50
Insulation Class A
Thermal Protection Impedance
Max. Ambient Temp. 40 Degrees C
Motor Type Shaded Pole
Capacitor Required No
Overall Length 3-3/8"
Shaft Dia. (Dimension U) 5/16"
Shaft Length (Dimension V) 1"
Service Factor 1.00
Number of Brake Discs Required 0
Bearings Sintered Bronze Sleeve
Lubrication Grease Filled
Finish Unpainted
Housing Die Cast Zinc
Gear Case Material Die Cast Zinc
Gears Spur
Gear Material Sintered Steel
Gear Type Spur
Application Ice Dispensing, Mail Sorting, Ticket Dispensing, DVD Kiosks, Conveyors, Agriculture, Industrial Machinery, Printing Press, Power Transmission, Packaging, Controls, X-Ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems
Standards UL Recognized/CSA
* This product's country of origin is subject to change

Compliance and Restrictions