Check Availability
AC Gearmotor 115 Nameplate RPM 4.0 Max. Torque 75.0 in.-lb. Enclosure Open
  • DAYTON 

    AC Gearmotor 115 Nameplate RPM 4.0 Max. Torque 75.0 in.-lb. Enclosure Open

  • Item # 52JE11
  • Mfr. Model # 52JE11
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The DAYTON® premium shaded pole gearmotor is designed for long life. Ambient temperature (air temperature immediately surrounding gearmotor) should not exceed 40°C max. For outdoor installation, gearmotor must be protected by a cover that does not block air flow to and around gearmotor. Lubricated at the factory. Designed for use on 115VAC 60 Hz.
Show More Close
 

Technical Specifications

Item # 52JE11
Mfr. Model # 52JE11
UNSPSC #20101617
Catalog Page 69
Shipping Weight 4.17 lbs
Country of Origin Varies *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 115VAC
Gearmotor Phase 1
Max. Torque 75.0 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Gearmotor Rotation CW
Nameplate RPM 4.0
Gearmotor Enclosure Open
Gearmotor Mounting Position All Angle
Gearmotor Brake Type None
Length Less Shaft 3-3/8"
Hz 60/50
Reversible Shaft Output No
Motor Shaft Design Flat
RPM @ 50 Hz 3.3
No Load RPM 4.1
Starting Torque 60 in.-lb.
Overhung Load 30 lb.
Input HP 1/60
Gear Ratio 823.4:1
Full Load Amps 0.45
Insulation Class B
Thermal Protection Impedance
Max. Ambient Temp. 40 Degrees C
Motor Type Shaded Pole
Capacitor Required No
Overall Length 4-5/8"
Shaft Dia. (Dimension U) 3/8"
Shaft Length (Dimension V) 1-5/16"
Service Factor 1.00
Number of Brake Discs Required 0
Bearings Sintered Bronze Sleeve
Lubrication Grease Filled
Finish Unpainted
Housing Die Cast Zinc
Gear Case Material Die Cast Zinc
Gears Helical and Spur
Gear Material Sintered Steel/Plastic
Gear Type Helical/Spur
Application Ice Dispensing, Mail Sorting, Ticket Dispensing, DVD Kiosks, Conveyors, Agriculture, Industrial Machinery, Printing Press, Power Transmission, Packaging, Controls, X-Ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems
Standards UL Recognized/CSA

* This product's country of origin is subject to change

Compliance and Restrictions