Check Availability
  • DAYTON 

    AC Gearmotor 115 Nameplate RPM 50 Max. Torque 12.0 in.-lb. Enclosure Open

  • Item # 52JE04
  • Mfr. Model # 52JE04
AC Gearmotor 115 Nameplate RPM 50 Max. Torque 12.0 in.-lb. Enclosure Open
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DAYTON® premium shaded pole gearmotor is designed for continuous duty when fan is installed if supplied with unit and is equipped with thermal overload protectors for safety during stall or overload conditions. Equipped with auto reset thermal overload protector. Sudden starts may occur on cool down. Designed for use on 115VAC 60 Hz.
Show More Close
 

Technical Specifications

Item # 52JE04
Mfr. Model # 52JE04
UNSPSC #26101602
Catalog Page 68
Shipping Weight 4.35 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 115VAC
Gearmotor Phase 1
Max. Torque 12.0 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Gearmotor Rotation CW
Nameplate RPM 50
Gearmotor Enclosure Open
Gearmotor Mounting Position All Angle
Gearmotor Brake Type Magnetic
Length Less Shaft 4-5/8"
Hz 60
Reversible Shaft Output No
Motor Shaft Design Flat
No Load RPM 55
Starting Torque 9 in.-lb.
Overhung Load 30 lb.
Input HP 1/60
Gear Ratio 63.4:1
Full Load Amps 1.3
Insulation Class A
Thermal Protection Auto
Max. Ambient Temp. 40 Degrees C
Motor Type Shaded Pole
Capacitor Required No
Overall Length 5-5/8"
Shaft Dia. (Dimension U) 3/8"
Shaft Length (Dimension V) 1"
Service Factor 1.00
Number of Brake Discs Required 0
Bearings Sintered Bronze Sleeve
Lubrication Grease Filled
Finish Unpainted
Housing Die Cast Zinc
Gear Case Material Die Cast Zinc
Gears Spur
Gear Material Sintered Steel
Gear Type Spur
Application Ice Dispensing, Mail Sorting, Ticket Dispensing, DVD Kiosks, Conveyors, Agriculture, Industrial Machinery, Printing Press, Power Transmission, Packaging, Controls, X-Ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems
Standards UL Recognized/CSA
* This product's country of origin is subject to change

Compliance and Restrictions