Check Availability
  • DAYTON 

    AC Gearmotor 115 Nameplate RPM 30 Max. Torque 126.0 in.-lb. Enclosure TEFC

  • Item # 3M329
  • Mfr. Model # 3M329
AC Gearmotor 115 Nameplate RPM 30 Max. Torque 126.0 in.-lb. Enclosure TEFC AC Gearmotor,30 rpm,TEFC,115V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3M329
Mfr. Model # 3M329
UNSPSC #26101602
Catalog Page 74
Shipping Weight 11.2 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 115VAC
Gearmotor Phase 1
Max. Torque 126.0 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Gearmotor Rotation CW
Nameplate RPM 30
Gearmotor Enclosure Totally Enclosed Fan-Cooled
Gearmotor Mounting Position All Angle
Gearmotor Brake Type None
Length Less Shaft 8-7/8"
Hz 60
Overhung Load 175 lb.
Input HP 1/15
Gear Ratio 53:1
Full Load Amps 2.3
Thermal Protection None
Max. Ambient Temp. 40 Degrees C
Motor Type Shaded Pole
Shaft Dia. (Dimension U) 5/8"
Shaft Length (Dimension V) 1.5"_x000D_
Number of Brake Discs Required 1
Bearings Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
Lubrication Permanent Heavy Duty Gear Oil
Housing Die Cast Aluminum
Gear Case Material Die Cast Aluminum
Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Gear Material Hardened Steel
Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Seals Lip Type on Input and Output Shaft
* This product's country of origin is subject to change

Compliance and Restrictions