Check Availability
  • DAYTON 

    AC Gearmotor 115 Nameplate RPM 1.1 Max. Torque 100.0 in.-lb. Enclosure Open

  • Item # 1MBG3
  • Mfr. Model # 1MBG3
AC Gearmotor 115 Nameplate RPM 1.1 Max. Torque 100.0 in.-lb. Enclosure Open
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

115VAC Shaded Pole Parallel Shaft Gearmotors
• Gearcase: gasketed die-cast zinc with screws Lubrication: grease filled Gears: hardened steel and phenolic Bearings: roller on case; ball and porous bronze sleeve on motor Mounting: all-position 60/50 Hz Rotation: clockwise facing output shaft Thermal protection: auto Insulation: Class B UL and C-UL Recognized
Note: Ratings shown are at 60 Hz. Gearmotors are also operable at 50 Hz, with HP and rpm at 5/6 of the 60-Hz rating.
Show More Close
 

Technical Specifications

Item # 1MBG3
Mfr. Model # 1MBG3
UNSPSC #26101602
Catalog Page 67
Shipping Weight 4.05 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 115VAC
Gearmotor Phase 1
Max. Torque 100.0 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Gearmotor Rotation CW
Nameplate RPM 1.1
Gearmotor Enclosure Open
Gearmotor Mounting Position All Angle
Gearmotor Brake Type None
Length Less Shaft 4-3/4"
Hz 60/50
No Load RPM 1.1
Overhung Load 54 lb.
Input HP 1/316
Gear Ratio 3231:1
Full Load Amps 0.62
Insulation Class A
Thermal Protection Auto
Max. Ambient Temp. 40 Degrees C
Motor Type Shaded Pole
Shaft Dia. (Dimension U) 5/16"
Shaft Length (Dimension V) .75"
Bearings Needle on Case, Ball and Porous Bronze on Motor
Lubrication Grease Filled
Housing Die Cast Zinc
Gear Case Material Die Cast Zinc
Gears All Spur Gears
Gear Type Spur
Seals Gasketed Gear Case
Application Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
Standards UL Recognized/CSA
Includes Cooling Fan and Spring Clip
* This product's country of origin is subject to change

Compliance and Restrictions