Check Availability
  • DAYTON 

    AC Gearmotor 115 Nameplate RPM 130 Max. Torque 2.7 in.-lb. Enclosure Open

  • Item # 1MBG1
  • Mfr. Model # 1MBG1
AC Gearmotor 115 Nameplate RPM 130 Max. Torque 2.7 in.-lb. Enclosure Open
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

115VAC Shaded Pole Parallel Shaft Gearmotors
• Gearcase: die-cast zinc Lubrication: grease filled Gears: heat-treated cut steel and acetal Bearings: porous bronze sleeve on both case and motor Mounting: all-position 60 Hz Rotation: clockwise facing output shaft Thermal protection: impedance UL Recognized
Show More Close
 

Technical Specifications

Item # 1MBG1
Mfr. Model # 1MBG1
UNSPSC #26101602
Catalog Page 67
Shipping Weight 3.7 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 115VAC
Gearmotor Phase 1
Max. Torque 2.7 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Gearmotor Rotation CW
Nameplate RPM 130
Gearmotor Enclosure Open
Gearmotor Mounting Position All Angle
Gearmotor Brake Type None
Length Less Shaft 3-7/8"
Hz 60
No Load RPM 138
Overhung Load 41 lb.
Input HP 1/145
Gear Ratio 26:1
Full Load Amps 0.57
Insulation Class B
Thermal Protection None
Max. Ambient Temp. 40 Degrees C
Motor Type Shaded Pole
Shaft Dia. (Dimension U) 5/16"
Shaft Length (Dimension V) .75"
Bearings Porous Bronze on Gear Case and Motor
Lubrication Grease Filled
Housing Die Cast Zinc
Gear Case Material Die Cast Zinc
Gears All Spur Gears
Gear Type Spur
Seals Gasketed Gear Case, Lip Type on Output Shaft
Application Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
Standards UL Recognized/CSA
* This product's country of origin is subject to change

Compliance and Restrictions