Check Availability
  • DAYTON 

    AC Gearmotor 115 Nameplate RPM 30 Max. Torque 113.0 in.-lb. Enclosure Open

  • Item # 1LPL7
  • Mfr. Model # 1LPL7
AC Gearmotor 115 Nameplate RPM 30 Max. Torque 113.0 in.-lb. Enclosure Open AC Gearmotor,30 rpm,Open,115V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dayton® 115VAC Shaded Pole Parallel Shaft gearmotor can be used in a variety of applications. Delivers up to 113 in.-lb. of torque. Features porous bronze sleeve on case; ball on motor. Designed for all-position mounting. Has clockwise facing output shaft. Grease filled lubrication on gears extended service life. Open, fan-cooled with power off disc brake.
Show More Close
 

Technical Specifications

Item # 1LPL7
Mfr. Model # 1LPL7
UNSPSC #26101603
Catalog Page 70
Shipping Weight 12.55 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 115VAC
Gearmotor Phase 1
Max. Torque 113.0 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Gearmotor Rotation CW
Nameplate RPM 30
Gearmotor Enclosure Open
Gearmotor Mounting Position All Angle
Gearmotor Brake Type Disc
Length Less Shaft 8-7/8"
Hz 60
Reversible Shaft Output No
Overhung Load 150 lb.
Input HP 1/10
Gear Ratio 52:1
Full Load Amps 2.6
Insulation Class B
Thermal Protection None
Max. Ambient Temp. 40 Degrees C
Motor Type Shaded Pole
Shaft Dia. (Dimension U) 5/8"
Shaft Length (Dimension V) 1.5"_x000D_
Keyway Size #605 Woodruff Key
Bearings Porous Bronze Sleeve on Case, Ball on Motor
Lubrication Grease Filled
Finish Unpainted
Housing Die Cast Zinc
Gear Case Material Die Cast Zinc
Gears Acetyl/Steel
Gear Material Acetyl/Steel
Seals Lip Type on Output Shaft
Standards RU/CSA
* This product's country of origin is subject to change

Compliance and Restrictions