Check Availability
  • DAYTON 

    AC Gearmotor 115 Nameplate RPM 1 Max. Torque 100.0 in.-lb. Enclosure Open

  • Item # 1LNG2
  • Mfr. Model # 1LNG2
AC Gearmotor 115 Nameplate RPM 1 Max. Torque 100.0 in.-lb. Enclosure Open
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Dayton® AC gear motor is a 115VAC shaded pole parallel shaft gear motor for use in a variety of applications. Mounting: all position 60/50 Hz. Rotation: clockwise facing output shaft. Note: Ratings shown are at 60 Hz. Gear motors are also operable at 50 Hz, with HP and rpm at 5/6 of the 60 Hz rating.
Show More Close
 

Technical Specifications

Item # 1LNG2
Mfr. Model # 1LNG2
UNSPSC #26101603
Catalog Page 70
Shipping Weight 3.91 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 115VAC
Gearmotor Phase 1
Max. Torque 100.0 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Gearmotor Rotation CW
Nameplate RPM 1
Gearmotor Enclosure Open
Gearmotor Mounting Position All Angle
Gearmotor Brake Type None
Length Less Shaft 4-1/4"
Hz 60/50
RPM @ 50 Hz 0.8
Overhung Load 56 lb.
Input HP 1/80
Gear Ratio 2976:1
Full Load Amps 0.5
Insulation Class A
Thermal Protection Auto
Motor Type Shaded Pole
Shaft Dia. (Dimension U) 3/8"
Shaft Length (Dimension V) 1"
Bearings Needle on Cover, Porous Sleeve on Motor
Lubrication Grease Filled
Housing Die Cast Zinc
Gear Case Material Die Cast Zinc
Gears Spur/Sintered Steel
Gear Material Sintered Steel
Gear Type Spur
Application Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
Standards UL Recognized/CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In