Check Availability
  • DAYTON 

    AAA Standard Battery, Dayton, Alkaline, PK24

  • Item # 40KJ57
  • Mfr. Model # 40KJ57
AAA Standard Battery, Dayton, Alkaline, PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reliable, long-lasting batteries also have an extended shelf life.
Show More Close
 

Technical Specifications

Item # 40KJ57
Mfr. Model # 40KJ57
UNSPSC #26111702
Catalog Page 532
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size AAA
Battery Chemistry Alkaline
Voltage 1.5
Standard Battery Pack Size 24
Standard Battery Series Dayton
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms