Check Availability
  • DAYTON 

    AA Standard Battery, Dayton, Alkaline, PK4

  • Item # 52EG75
  • Mfr. Model # GRAIN815-4F
AA Standard Battery, Dayton, Alkaline, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reliable, long-lasting Dayton® "AA" size batteries have an extended shelf life and provide comparable performance to that of the national brands. Easily stackable, easily reclosable packaging provides simple, organized storage while helping to protect batteries from damage. Keep plenty on-hand to make sure that your essential battery-powered instruments and tools are never down for long.
Show More Close
 

Technical Specifications

Item # 52EG75
Mfr. Model # GRAIN815-4F
UNSPSC #26111702
Catalog Page 532
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size AA
Battery Chemistry Alkaline
Voltage 1.5
Standards Mercury Free
Standard Battery Pack Size 4
Standard Battery Series Dayton
* This product's country of origin is subject to change