Check Availability
  • DAYTON 

    9kVA Three Phase Transformer, Input Voltage: 480VAC Delta

  • Item # 44YV08
  • Mfr. Model # 44YV08
9kVA Three Phase Transformer, Input Voltage: 480VAC Delta
Qty
  • Web Price
    $990.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Dayton® 3-phase transformer is designed for indoor locations and feature a 220°C insulation system (150°C rise) that is self-extinguishing. Also helps to lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas
emissions.

• Steel enclosure
• Powder-coated finish
Show More Close
 

Technical Specifications

Item # 44YV08
Mfr. Model # 44YV08
UNSPSC #39121002
Catalog Page 208
Shipping Weight 195.0 lbs
Country of Origin Mexico *
Item - Transformer Three Phase Transformer
Phase - Electrical 3
Input Voltage - Transformer 480VAC Delta
Output Voltage - Transformer 240VAC Delta
VA Rating - Transformer 9kVA
Mounting - Transformer Wall
Outdoor Rated - Transformer Yes
Voltage Function - Transformer Step Down, Step Up
Winding Material - Transformer Aluminum
Hz - Electrical 60 Hz
Temp. Rise 115 Degrees C
Enclosure Rating NEMA 3R
IP Rating 54
Color ASA 61 Gray
Enclosure Finish Polymer Polyester Powder Coating
Enclosure Material Steel
Width 16.93"
Height 15.90"
Depth 10.00"
Standards UL Listed 1332
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms