Check Availability
  • DAYTON 

    85 gal. Fibrewound Water Tank, Vertical, Precharged Type

  • Item # 16X843
  • Mfr. Model # 16X843
85 gal. Fibrewound Water Tank, Vertical, Precharged Type
Qty
  • Web Price
    $966.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 16X843
Mfr. Model # 16X843
UNSPSC #24111810
Catalog Page 2648
Shipping Weight 74.0 lbs
Country of Origin USA *
Item Fibrewound Water Tank
Type Precharged
Tank (Gal.) 85
Standard Tank Equivalent (Gal.) 220
Tank Style Vertical
Gallons Drawdown @ 20-40 PSI 31.7
Gallons Drawdown @ 30-50 PSI 26.8
Gallons Drawdown @ 40-60 PSI 23.2
Gallons Drawdown @ 50-70 PSI 20.5
Gallons Drawdown @ 60-80 PSI 18.3
Gallons Drawdown @ 70-90 PSI 16.6
Gallons Drawdown @ 80-100 PSI 15.1
Precharge Pressure (PSI) 40
Height (In.) 57-3/16
Dia. (In.) 24
Length (In.) 24
Inlet/Outlet NPT (In.) 1-1/4 F
Inlet Distance (In.) 2-1/4
Outlet Distance (In.) 2-1/4
Max. Working Pressure (PSI) 125
Construction Material Fiberglass-Wound, Oven-Cured, and Epoxy Resin Sealed
Diaphragm Heavy-Guaged Butyl Rubber
Max. Temp. (F) 120
Agency Compliance NSF61
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.