Check Availability
800 ft. Grade 30 Straight Chain, 1/4" Trade Size, 1300 lb. Working Load Limit, For Lifting: No
  • DAYTON 

    800 ft. Grade 30 Straight Chain, 1/4" Trade Size, 1300 lb. Working Load Limit, For Lifting: No

  • Item # 34RY99
  • Mfr. Model # 34RY99
  • Web Price
    $1,772.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This chain is constructed of low-carbon steel, and is ideal for light- to medium-duty use in a wide range of applications. The finish helps to resist corrosion in demanding applications. The chain is not intended for use in overhead lifting applications.

• Low-carbon steel construction
• Ideal for light- to medium-duty use
• Corrosion-resistant finish
• Not for lifting.
Show More Close
 

Technical Specifications

Item # 34RY99
Mfr. Model # 34RY99
UNSPSC #31151607
Catalog Page 1072
Shipping Weight 528.0 lbs
Country of Origin China *
Chain Item Chain
Welding Type Welded
For Lifting No
Chain Link Style Straight
Grade 30
Chain Classification Coil
Trade Size 1/4"
Length 800 ft.
Working Load Limit 1300 lb.
Finish Self Colored
Material Q235 Steel
Links per Foot 9.67
Standards NACM

* This product's country of origin is subject to change

Compliance and Restrictions