Check Availability
  • DAYTON 

    8" Bench Grinder, 120V, 1/2 HP, 3450 Max. RPM, 5/8" Arbor, 5.0 Amps

  • Item # 49H008
  • Mfr. Model # 49H008
8" Bench Grinder, 120V, 1/2 HP, 3450 Max. RPM, 5/8" Arbor, 5.0 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Variable-speed model includes open wire wheel and 60-grit abrasive wheel and flexible worklight.
Show More Close
 

Technical Specifications

Item # 49H008
Mfr. Model # 49H008
UNSPSC #27112704
Catalog Page 2358
Shipping Weight 43.4 lbs
Country of Origin China *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 8"
Voltage 120
HP 1/2
Finishing Wheel Width 1"
Phase 1
Max. RPM 3450
Arbor Hole Size 5/8"
Amps 5.0
Dust Collection No
Wheels Center-Center 12-3/8"
Overall Length 19-5/8"
Overall Height 11-1/4"
Exhaust Port Size 1-1/2"
Wheel Material Aluminum Oxide
Grit 60
Light Yes
Hz 60
Includes Grinding Wheels, Eye Shields, Adjustable Tool Rests, Quick Adjusting Spark Guards
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms