Check Availability
  • DAYTON 

    8" Bench Grinder, 120V, 1/3 HP, 1725 Max. RPM, 5/8" Arbor, 3.0 Amps

  • Item # 49H004
  • Mfr. Model # 49H004
8" Bench Grinder, 120V, 1/3 HP, 1725 Max. RPM, 5/8" Arbor, 3.0 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Slow-speed model is designed for sharpening. Includes 60- and 120-grit abrasive wheels.
Show More Close
 

Technical Specifications

Item # 49H004
Mfr. Model # 49H004
UNSPSC #27111905
Catalog Page 2358
Shipping Weight 35.97 lbs
Country of Origin China *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 8"
Voltage 120
HP 1/3
Finishing Wheel Width 1"
Phase 1
Max. RPM 1725
Arbor Hole Size 5/8"
Amps 3.0
Dust Collection No
Wheels Center-Center 11-1/2"
Overall Length 17-1/4"
Overall Height 8-7/8"
Exhaust Port Size 1-1/2"
Wheel Material Aluminum Oxide
Grit 60 and 120
Light No
Hz 60
Includes Grinding Wheels, Eye Shields, Adjustable Tool Rests, Quick Adjusting Spark Guards
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov