Check Availability
  • DAYTON 

    8" Bench Grinder, 115/230V, 1 HP, 3450 Max. RPM, 5/8" Arbor, 13.6/6.8 Amps

  • Item # 38UK60
  • Mfr. Model # 38UK60
8" Bench Grinder, 115/230V, 1 HP, 3450 Max. RPM, 5/8" Arbor, 13.6/6.8 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Includes eye shield, adjustable
tool rest, and 2 grinding wheels.
Show More Close
 

Technical Specifications

Item # 38UK60
Mfr. Model # 38UK60
UNSPSC #27112704
Catalog Page 2358
Shipping Weight 55.0 lbs
Country of Origin Taiwan *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 8"
Voltage 115/230
HP 1
Finishing Wheel Width 1"
Phase 1
Max. RPM 3450
Arbor Hole Size 5/8"
Amps 13.6/6.8
Standards CSA Certified, OSHA Compliant
Dust Collection Yes
Wheels Center-Center 16-1/2"
Overall Length 18"
Overall Height 12-1/2"
Exhaust Port Size 2"
Wheel Material Aluminum Oxide
Grit 36 and 120
Light Yes
Hz 60
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms