Check Availability
  • DAYTON 

    8" Bench Grinder, 220/440V, 3/4 HP, 3450 Max. RPM, 5/8" Arbor, 2.2/1.1 Amps

  • Item # 2LKT1
  • Mfr. Model # 2LKT1
8" Bench Grinder, 220/440V, 3/4 HP, 3450 Max. RPM, 5/8" Arbor, 2.2/1.1 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Bench Grinder is designed to help smooth rough surfaces or hone sharp edges in a variety of applications.
Show More Close
 

Technical Specifications

Item # 2LKT1
Mfr. Model # 2LKT1
UNSPSC #27112704
Catalog Page 2358
Shipping Weight 64.0 lbs
Country of Origin China *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 8"
Voltage 220/440
HP 3/4
Finishing Wheel Width 1"
Phase 3
Max. RPM 3450
Arbor Hole Size 5/8"
Amps 2.2/1.1
Standards CSA Certified
Dust Collection Yes
Wheels Center-Center 16-13/64"
Overall Length 21"
Overall Height 13"
Exhaust Port Size 2-1/2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes Spark arrestors,tool rest,eyesheilds,abrassive wheels, dust collections hose,locking rocker switch
* This product's country of origin is subject to change

Compliance and Restrictions