Check Availability
  • DAYTON 

    8" Bench Grinder, 120/240V, 3/4 HP, 3450 Max. RPM, 5/8" Arbor, 7.0/3.5 Amps

  • Item # 2LKR9
  • Mfr. Model # 2LKR9
  • (5)
8" Bench Grinder, 120/240V, 3/4 HP, 3450 Max. RPM, 5/8" Arbor, 7.0/3.5 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This single-phase, heavy-duty bench grinder has a 3/4-HP motor and all-metal base, with housing, endshields, and wheel guards to provide long operating life, even in rugged environments. It includes single-point 2 1⁄2" dust collection port, eyeshields, an adjustable tool rest, and two 8" grinding wheels (36- and 60-grit) with 5/8" arbor hole.
Show More Close
 

Technical Specifications

Item # 2LKR9
Mfr. Model # 2LKR9
UNSPSC #27112704
Catalog Page 2358
Shipping Weight 60.0 lbs
Country of Origin China *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 8"
Voltage 120/240
HP 3/4
Finishing Wheel Width 1"
Phase 1
Max. RPM 3450
Arbor Hole Size 5/8"
Amps 7.0/3.5
Standards CSA Certified
Dust Collection Yes
Wheels Center-Center 16-1/2"
Overall Length 20-3/4"
Overall Height 13"
Exhaust Port Size 2-1/2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes Magnetic Switch, Tool Rest, Wheel Guards, Spark Guards, Rubber Mounts, Hex Wrench, Grinding Wheels
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms