Check Availability
  • DAYTON 

    8" Bench Grinder, 120V, 1-1/2 HP, 1800, 3450, 3600 Max. RPM, 5/8" Arbor, 12 Amps

  • Item # 2FDB6
  • Mfr. Model # 2FDB6
8" Bench Grinder, 120V, 1-1/2 HP, 1800, 3450, 3600 Max. RPM, 5/8" Arbor, 12 Amps
Qty
  • Web Price
    $770.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FDB6
Mfr. Model # 2FDB6
UNSPSC #27111905
Catalog Page 2358
Shipping Weight 84.55 lbs
Country of Origin China *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 8"
Voltage 120
HP 1-1/2
Finishing Wheel Width 1"
Phase 1
Max. RPM 1800, 3450, 3600
Arbor Hole Size 5/8"
Amps 12
Standards CSA Certified
Dust Collection Yes
Wheels Center-Center 16-1/2"
Overall Length 21"
Overall Height 13"
Exhaust Port Size 2-1/2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes Adjustable, Ratcheting Tool Rests, Adjustable Eye Shields With Hurricane Bolts, Spark Arrestors, Grinding Wheels, Single Point Dust Collection, 6 Ft Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms