Check Availability
  • DAYTON 

    75kVA Three Phase Transformer, Input Voltage: 480VAC Delta

  • Item # 44YU99
  • Mfr. Model # 44YU99
75kVA Three Phase Transformer, Input Voltage: 480VAC Delta
Qty
  • Web Price
    $3,020.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dayton® 3-phase transformer is designed for indoor locations and feature a 220°C insulation system (150°C rise) that is self-extinguishing. Also helps to lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas
emissions.

• Steel enclosure
• Powder-coated finish
Show More Close
 

Technical Specifications

Item # 44YU99
Mfr. Model # 44YU99
UNSPSC #39121002
Catalog Page 208
Shipping Weight 480.0 lbs
Country of Origin Mexico *
Item - Transformer Three Phase Transformer
Phase - Electrical 3
Input Voltage - Transformer 480VAC Delta
Output Voltage - Transformer 208VAC Wye, 120VAC
VA Rating - Transformer 75kVA
Mounting - Transformer Floor
Outdoor Rated - Transformer No
Voltage Function - Transformer Step Down, Step Up
Winding Material - Transformer Aluminum
Hz - Electrical 60 Hz
Temp. Rise 150 Degrees C
Enclosure Rating NEMA 2
IP Rating 54
Color ASA 61 Gray
Enclosure Finish Polymer Polyester Powder Coating
Enclosure Material Steel
Width 29.00"
Height 39.00"
Depth 22.00"
Standards UL Listed 1332
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms