Check Availability
  • DAYTON 

    7"W x 6" Full-Circumference Tank Filter Filter, 1EA

  • Item # 4TR18
  • Mfr. Model # 4TR18
7"W x 6" Full-Circumference Tank Filter Filter, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TR18
Mfr. Model # 4TR18
UNSPSC #47121607
Catalog Page 1566
Shipping Weight 0.7 lbs
Country of Origin China *
Item Filter
Bag Type Full-Circumference Tank Filter
Filter Type Cloth Filter
Length 10"
Width 7"
Height 6"
Material Cloth
Reusable Reusable
For Use With Dayton BACK PACK Vacuums: 4TR09, 4TR10, 1UG82
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms