Check Availability
  • DAYTON 

    7"W x 6-1/2"H HEPA Filter, 1EA

  • Item # 4TB93
  • Mfr. Model # 4TB93
7"W x 6-1/2"H HEPA Filter, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reusable filter is easy to clean, install, and remove. HEPA filtration media resists clogging and is up to 99.97% efficient to 0.3 microns on wetdry debris, fine particles, and dust. Not intended for hazardous materials.
Show More Close
 

Technical Specifications

Item # 4TB93
Mfr. Model # 4TB93
UNSPSC #47121607
Catalog Page 1576
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Filter
Filter Type Cartridge Filter
Efficiency HEPA
Width 7"
Height 6-1/2"
Reusable Reusable
For Use With Mfr. No. 4UAC7, 4TB90 and Most Dayton Canister Vacs
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms