Check Availability
  • DAYTON 

    7" Bench Grinder, 120/240V, 1/2 HP, 3450 Max. RPM, 5/8" Arbor, 5.0/2.5 Amps

  • Item # 2LKR8
  • Mfr. Model # 2LKR8
  • (1)
7" Bench Grinder, 120/240V, 1/2 HP, 3450 Max. RPM, 5/8" Arbor, 5.0/2.5 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bench grinder is equipped with a totally enclosed ball bearing motor. The armature assembly is dynamically balanced for smooth operation. The motor housing is compact so long pieces of work can press against both wheels without touching the motor frame. Removable wheel guards allow for easy changing of wheels. The tool rests are adjustable for wheel wear and angle grinding.
Show More Close
 

Technical Specifications

Item # 2LKR8
Mfr. Model # 2LKR8
UNSPSC #27112704
Catalog Page 2358
Shipping Weight 54.1 lbs
Country of Origin China *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 7"
Voltage 120/240
HP 1/2
Finishing Wheel Width 1"
Phase 1
Max. RPM 3450
Arbor Hole Size 5/8"
Amps 5.0/2.5
Standards CSA Certified
Dust Collection Yes
Wheels Center-Center 16-1/2"
Overall Length 21"
Overall Height 13"
Exhaust Port Size 2-1/2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes Magnetic Switch With Restart Protection, Stamps Steel Tool Rest, Aluminum Die Cast Wheel Guards, Maintenance Free Induction Motor, Adjustable Spark Guards, Vibration Absorbing Rubber Mounts, Hex Wrench, Grinding Wheels
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close