Check Availability
  • DAYTON 

    7/16 HP Acetal Resin, POM Centrifugal Fuel Transfer Pump, 10.5 GPM, 110VAC

  • Item # 6HKV3
  • Mfr. Model # 6HKV3
7/16 HP Acetal Resin, POM Centrifugal Fuel Transfer Pump, 10.5 GPM, 110VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This vertical mount pump is designed for light use in industrial, automotive, heating, and marine applications. Manufactured from chemically inert material, the pump works with a wide variety of low-viscosity media. The pump motor has double insulation, which makes it safe for use with water emulsions. A built-in bung adapter fits directly onto a drum with a 2" threaded opening. The pump has a built-in siphoning system which ensures that media does not flow out by siphon action even in case of accidental damage to the delivery hose or dispensing nozzle.

Note: Not recommended for use with gasoline or alcohol. Use with nonflammable media only.
Show More Close
 

Technical Specifications

Item # 6HKV3
Mfr. Model # 6HKV3
UNSPSC #40151532
Catalog Page 2662
Shipping Weight 9.15 lbs
Country of Origin India *
Item Fuel Transfer Pump
Pump Design Centrifugal
HP 7/16
Voltage 110VAC
GPM 10.5
Hose Length 10 ft.
Suction Tube Length 39-3/8"
Metered No
Power Cord Length 6-1/2 ft.
Inlet Size 3/4" HB
Outlet Size 3/4" HB
Max. Viscosity 500 SSU
Amps AC 2.9
RPM 9500
Bypass Valve No
Housing Material Acetal Resin, POM
Nozzle Material Polypropylene
Bearing Type Ball
Nozzle Type Manual
Self-Priming No
Duty Cycle Continuous
Overall Length 5-11/16"
Overall Height 4"
Overall Width 13-3/8"
Seal Material Nitrile Rubber, Viton, PTFE
Features Built-In Anti Siphoning System
Compatible Fluids Diesel & Oil
Manufacturers Warranty Length 1 yr.
Includes Suction Hose, Strainer, Power Cable, Discharge Hose, Manual Nozzle, Priming Lever
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms