Check Availability
  • DAYTON 

    61" Steel Ceiling Fan Guard,6 Gauge, Finish Nickel Chrome

  • Item # 2JFX8
  • Mfr. Model # 2JFX8
61" Steel Ceiling Fan Guard,6 Gauge, Finish Nickel Chrome
Qty
  • Web Price
    $395.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This guard is designed to protect ceiling fans from contact with large, foreign objects. It mounts to the ceiling so that extra weight load is not distributed to the down rod of the ceiling fan assembly or its fixture. The heavy-duty wire frame construction makes it ideal for gymnasiums, indoor tennis courts, and sports arenas.
Show More Close
 

Technical Specifications

Item # 2JFX8
Mfr. Model # 2JFX8
UNSPSC #40101605
Shipping Weight 28.38 lbs
Country of Origin China *
Item Ceiling Fan Guard
Outside Dia. 61"
Material Steel
Gauge 6
Finish Nickel Chrome
Mounts Directly to Ceiling
For Use With 4C721,4C855,4C856,4F424 and 4F425
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In