Check Availability
  • DAYTON 

    6" Bench Grinder, 115V, 1/3 HP, 3450 Max. RPM, 5/8" Arbor, 5.0 Amps

  • Item # 48WE49
  • Mfr. Model # 48WE49
6" Bench Grinder, 115V, 1/3 HP, 3450 Max. RPM, 5/8" Arbor, 5.0 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Bench Grinder is designed to help smooth rough surfaces or hone sharp edges in a variety of applications.
Show More Close
 

Technical Specifications

Item # 48WE49
Mfr. Model # 48WE49
UNSPSC #27112704
Shipping Weight 41.3 lbs
Country of Origin Taiwan *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 6"
Voltage 115
HP 1/3
Finishing Wheel Width 3/4"
Phase 1
Max. RPM 3450
Arbor Hole Size 5/8"
Amps 5.0
Standards CSA Certified, OSHA Compliant
Dust Collection No
Wheels Center-Center 12-3/8"
Overall Length 18"
Overall Height 13''
Exhaust Port Size 2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light Yes
Hz 60
Includes Cast Iron Base, Drill Bit Sharpening Plate, Tool Rests, Flexible Work Light
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms