Check Availability
  • DAYTON 

    6" Bench Grinder, 120V, 1/3 HP, 3450 Max. RPM, 1/2" Arbor, 2.1 Amps

  • Item # 400H41
  • Mfr. Model # 400H41
6" Bench Grinder, 120V, 1/3 HP, 3450 Max. RPM, 1/2" Arbor, 2.1 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400H41
Mfr. Model # 400H41
UNSPSC #27112704
Shipping Weight 19.0 lbs
Country of Origin China *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 6"
Voltage 120
HP 1/3
Finishing Wheel Width 3/4"
Phase 1
Max. RPM 3450
Arbor Hole Size 1/2"
Amps 2.1
Standards CSA
Dust Collection No
Wheels Center-Center 10"
Overall Length 13"
Overall Height 11"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light Yes
Hz 60
Includes Eye Shields, Spark Arrestors, Tool Rests, Abrasive Wheels
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms